Shop All Cabinet Accessory
Nvent Hoffman
Accessplus Double-Hinge, Type 1, 48.00x2
Mfr # EWMW482825
Zoro # G5845919
product price: $1,504.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,504.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number EWMR48T or EWMR48S, EWMC48
- Height 48.03 in
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EWMW482825
- Zoro # G5845919
- UPC # 783510178727
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 48.03 in |
Width | 27.56 in |
Size | 48.03 in x 27.56 in x 25.09 in |
Depth | 25.09 in |
Details
Item | Accessplus Double-Hinge,Type 1,48.00x2 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number EWMR48T or EWMR48S, EWMC48 |
Application | Indoor |
Gauge | 14 ga |
Color | Black |
NEMA Enclosure Type | 1 |
Thickness | 14 ga / 1.9 mm |
Rack Units | 26 |
Load Rating | 350 lbs. |
Load Capacity | 350 lb |
Series | AccessPlus |
Weight | 230 lb |
Standards | UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE) |
Additional Rack Angle, S=Square Hole T=Tapped Hole | EWMR48T or EWMR48S |
Protection Rating | NEMA Type 1; IP20 |
Vertical Cable Manager Accessory | EWMC48 |
Description
Accessplus Double-Hinge,Type 1,48.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1/2)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 10A, 1 Pole, 240V AC (7541)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- NVENT HOFFMAN HF Replacement Filters (89134425R)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 20x16x10, Lt Gray, Fiberglass (A201610CHQRFG)
- NVENT HOFFMAN Compact Series 2 Flange Elbow Coupling (CCS2FEC15LG)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x60, Gray, Steel (AT8860)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- NVENT HOFFMAN Small Flush Swing Handle, fits Small Doors, Steel (PSHKBL)
- NVENT HOFFMAN Panel Adapter, 10.00x10.00, Gray, Steel (F1010GPA)
- Nvent Hoffman Cabinet Accessory