Shop All Cabinet Accessory
Nvent Hoffman
Accessplus Double-Hinge, Type 1, 48.00x2
Mfr # EWMS482425
Zoro # G5845745
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,186.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number EWMR48T or EWMR48S
- Gauge 14 ga
- NEMA Enclosure Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # EWMS482425
- Zoro # G5845745
- UPC # 783510178789
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 48.03 in x 23.62 in x 25.09 in |
Height | 48.03 in |
Width | 23.62 in |
Depth | 25.09 in |
Details
Item | Accessplus Double-Hinge,Type 1,48.00x2 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number EWMR48T or EWMR48S |
Gauge | 14 ga |
NEMA Enclosure Type | 1 |
Application | Indoor |
Color | Black |
Thickness | 14 ga / 1.9 mm |
Rack Units | 26 |
Load Capacity | 350 lb |
Load Rating | 350 lbs. |
Series | AccessPlus |
Weight | 150 lb |
Standards | UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE) |
Additional Rack Angle, S=Square Hole T=Tapped Hole | EWMR48T or EWMR48S |
Protection Rating | NEMA Type 1; IP20 |
Description
Accessplus Double-Hinge,Type 1,48.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- LINEMASTER Atlas - Full Shield (936-SWH)
- WESANCO PG Strut, w/Holes, 1-5/8x1-5/8", 20 ft. (W210HPG20)
- GARDNER BENDER Splce Butt Heat Shrnk, 22-16 AWG, Red, PK25 (AMT-121)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A18184SUG)
- NVENT HOFFMAN D-Box, Type 1, 24.00x24.00x8.00, Lt Gray (DBS24248G)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x48 (A4448T1T)
- NVENT HOFFMAN PROLINE G2 Cable Entry Gland Plate, Steel (P2ACEGP)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x4.00x4.00, Gr (AHE6X4X4)
- Nvent Hoffman Cabinet Accessory