Shop All Cabinet Accessory
Nvent Hoffman
Accessplus Double-Hinge, Type 1, 24.00x2
Mfr # EWMS242418
Zoro # G5845973
product price: $857.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$857.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number EWMR24T or EWMR24S
- NEMA Enclosure Type 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EWMS242418
- Zoro # G5845973
- UPC # 783510178734
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 18.2 in |
Size | 23.62 in x 23.62 in x 18.2 in |
Width | 23.62 in |
Height | 23.62 in |
Details
Item | Accessplus Double-Hinge,Type 1,24.00x2 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number EWMR24T or EWMR24S |
NEMA Enclosure Type | 1 |
Color | Black |
Application | Indoor |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Load Rating | 250 lbs. |
Load Capacity | 250 lb |
Rack Units | 12 |
Weight | 90 lb |
Series | AccessPlus |
Standards | UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE) |
Additional Rack Angle, S=Square Hole T=Tapped Hole | EWMR24T or EWMR24S |
Protection Rating | NEMA Type 1; IP20 |
Description
Accessplus Double-Hinge,Type 1,24.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CGSS)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 10.00x10.00x (A101048T1T)
- NVENT HOFFMAN Clamping Nut Package, #10-32, Steel (APS1032CN)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A16164SUG)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T172GVP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- Nvent Hoffman Cabinet Accessory