Shop All Cabinet Accessory
Nvent Hoffman
ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel
Mfr # EWMW242436
Zoro # G6828518
product price: $1,100.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,100.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number EWMR24T or EWMR24S
- Height 23.6 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EWMW242436
- Zoro # G6828518
- UPC # 783510285944
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 23.6 in |
Depth | 37-1/2 in |
Width | 24.41 in |
Size | 23.6 in x 24.41 in x 37-1/2 in |
Details
Item | ACCESSPLUS Double-Hinge,Type 1,23.60x2 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number EWMR24T or EWMR24S |
Color | Black |
Application | Indoor |
Gauge | 14 ga |
NEMA Enclosure Type | 1 |
Standards | UL 2416; Type 1; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D; NEMA/EEMAC Type 1; EIC 60529 IP20; Per BICSI TDMM Tenth edition, Chapter 7,; Telecommunication Enclosures (TE) |
Thickness | 14 ga / 1.9 mm |
Load Rating | 250 lbs. |
Rack Units | 12 |
Load Capacity | 250 lb |
Series | AccessPlus |
Weight | 100 lb |
Additional Rack Angle, S=Square Hole T=Tapped Hole | EWMR24T or EWMR24S |
Protection Rating | NEMA Type 1; IP20 |
Description
ACCESSPLUS Double-Hinge,Type 1,23.60x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD (52PL4G2)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 5 hp, 40A @ 600V AC (7818K1)
- BRADY Sleeve, 2 in W, 1 1/4 in H, Die-cut (M6-750-2-342-WT-R)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 6.00x1 (AFK0612SS)
- NVENT HOFFMAN Vented Double Door, 20.00x30.00x12.00, S (A203012BGECT)
- NVENT HOFFMAN Transformer Rails, fits 1200mm wide, Steel (PTR12)
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 991x80x80mm, Lt Gray, Steel (CCS8T10)
- NVENT HOFFMAN Panel Adapter, 10.00x10.00, Gray, Steel (F1010GPA)
- Nvent Hoffman Cabinet Accessory