Shop All Cabinet Accessory
Nvent Hoffman
A48 Mounting Foot Kit, Lt Gray, Fiberglass
Mfr # A48MFT16A
Zoro # G6827863
original price:
$152.90
11% off
new price: $134.83
/ea
Free Shipping & Returns
$134.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- Sub-Category Mounting Accessories
- Color Light Gray
- Thickness 0.07 in / 1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A48MFT16A
- Zoro # G6827863
- UPC # 783510280727
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | A48 Mounting Foot Kit,Lt Gray,Fibergla |
Material | Fiberglass |
Finish | Smooth Matte |
Sub-Category | Mounting Accessories |
Color | Light Gray |
Thickness | 0.07 in / 1.8 mm |
Weight | 0.60 lb |
Description
A48 Mounting Foot Kit,Lt Gray,Fibergla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R2AMR)
- ALLEN BRADLEY BLACK PUSHBUTTON (800H-R2A)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-1/0-EC)
- LEVITON Watertight Locking Plug (28W48)
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L60)
- NVENT HOFFMAN Type 12 Hinged Window Kit, 16.00x12.00x1.49, Gray, Steel (APWK1612H)
- NVENT HOFFMAN Stainless Steel Latches, Padlockable S (AQRLSS6)
- NVENT HOFFMAN Polypro, Type 4x, 6.12x6.12x4.38, Polyes (A664PHCW)
- NVENT HOFFMAN Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 (A1066JFGQRPWR)
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6612FG)
- Nvent Hoffman Cabinet Accessory