Shop All Plug & Connector Accessories
Nvent Hoffman
8 H x 121 W x 5.38 D
Mfr # VHL25160
Zoro # G6825885
Free Shipping & Returns
$3,053.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polycarbonate
- Finish Smooth Matte
- Width 121
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # VHL25160
- Zoro # G6825885
- UPC # 783510269661
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Width | 121 |
Height | 8 |
Depth | 5.38 |
Length | 12.30 inch |
Width (In.) | 4.75 |
Details
Color | Light Gray |
Material | Polycarbonate |
Finish | Smooth Matte |
Weight | 8 |
Description
Vortex A/C Enclosure Coolers,Hazardous
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 12V, 100A (124 105111S1)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-2400)
- NVENT HOFFMAN NEMA NEMA Type 12 6.44 H x 5.56 D (VA5016012)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- DIAMOND GRP DIAMOND GRP WDR15WT Decor Receptacle With Cover - White (D6K-WDR15WT)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/ COV, SRCE (36034P1)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- Nvent Hoffman Plug & Connector Accessories