Shop All Plug & Connector Accessories
Nvent Hoffman
8 H x 121 W x 5.38 D
Mfr # VHL09160
Zoro # G6825849
Free Shipping & Returns
$2,956.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polycarbonate
- Finish Smooth Matte
- Depth 5.38
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # VHL09160
- Zoro # G6825849
- UPC # 783510269647
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Depth | 5.38 |
Height | 8 |
Width | 121 |
Length | 12.30 inch |
Width (In.) | 4.75 |
Details
Color | Light Gray |
Material | Polycarbonate |
Finish | Smooth Matte |
Weight | 7.9 |
Description
Vortex A/C Enclosure Coolers,Hazardous
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Yellow (HS374-YW)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, 1NO, 25A @ 240V AC Contact Rating (YE-2RB-A2)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD7102S3/102S3EE1HS)
- NVENT HOFFMAN NEMA NEMA Type 12 6.44 H x 5.56 D (VA5016012)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- HUBBELL Plug, Marine Closure (HBL60CM19)
- GE Steel Power Inlet, 14-3/8 in H, 5-3/16 in D, NEMA 3R (U030N)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, SOUR (36034P1BK)
- HUBBELL 20/30A Twist-Lock Shroud 4/5W WT (HBLSS45)
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray (3407376)
- Nvent Hoffman Plug & Connector Accessories