Shop All Plug & Connector Accessories
Nvent Hoffman
6.44 H x 240 W x 5.56 D
Mfr # VHL50160
Zoro # G6825894
Free Shipping & Returns
$5,083.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polycarbonate
- Finish Smooth Matte
- Width 240
- Depth 5.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # VHL50160
- Zoro # G6825894
- UPC # 783510269678
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Width | 240 |
Depth | 5.56 |
Height | 6.44 |
Width (In.) | 9.44 |
Length | 14.20 inch |
Details
Color | Light Gray |
Material | Polycarbonate |
Finish | Smooth Matte |
Weight | 13.2 |
Description
Vortex A/C Enclosure Coolers,Hazardous
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 20A, 600V AC, Non-Indicating (SLC020)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-3)
- HUBBELL 2 Wire Commercial Straight Blade Plug 125VAC 15A (RP646)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 80 Piece (TK-100)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- NVENT HOFFMAN NEMA NEMA Type 12 6.44 H x 5.56 D (VA5016012)
- MARINCO 3016R Marinco 30A 480V 3 Receptacle Locking (3016R)
- HUBBELL WIRING DEVICE Hubble 30A 28V DC Locking Connector Female (HBL328DCC)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 10FT- Beige (PE-10FT-UL-BE)
- HUBBELL Boot, Weatherproof (HBL6017)
- NEXTGEN 3-Way 2' Tri-Source Allweather Cord Lighte (NE111278)
- Nvent Hoffman Plug & Connector Accessories