Shop All Cable Supports
Nvent Hoffman
6-Port Flush Mount Unloaded, Dualgang Tracjack, Fog White, 10-PK
Mfr # CAT64HP4Z34
Zoro # G2788378
product price: $5.59
/pk 10, $0.56/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 4.8-6.40
- Material Steel
- Type J-Hooks
- Length 127.00 millimetre
- Height 186.70 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CAT64HP4Z34
- Zoro # G2788378
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Wire Size | 4.8-6.40 |
Length | 127.00 millimetre |
Height | 186.70 millimetre |
Width | 50.80 millimetre |
Rod Size (RS) | 4 |
Diameter (Ø ) | 100-100.00 |
Details
Material | Steel |
Type | J-Hooks |
Area | 9987 |
Cable Capacity, Cat 6A | 140 |
Cable Capacity, Cat 5e | 330 |
Finish | Pregalvanized |
Cable Capacity, Cat 6 | 220 |
Static Load (F) | 130 |
Description
4" J-HOOK WITH BATWINGSBX OF 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206GNK)
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- ELECTRIDUCT Mounting Base Kit- 3/4" bases(50) + 6" ties(100)- Black (CT-ED-ABM-075-BK-KIT)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, White, PK100 (DCC-59W)
- GARDNER BENDER Cable Staple, 316 in W Crown, 78 in L Leg, Polyethylene (PSB-160)
- BESTLINK NETWARE Medium Cable Hanger, PK 200 (102260-200)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- Nvent Hoffman Cable Supports