Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.88 in D
Mfr # E4PBA
Zoro # G5858869
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-1/2 in
- Depth 4.88 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E4PBA
- Zoro # G5858869
- UPC # 783510585501
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 3-1/2 in |
Depth | 4.88 in |
Width | 254 |
Length | 11.10 inch |
Hole Size | 30.5 mm |
Width (In.) | 10 |
Overall Dimensions | 4.53 x 10.22 in / 115 x 260 mm |
Details
Item | Pushbutton Enclosure |
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
IP Rating | IP65 |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65 |
Number of Holes | 4 |
Type | Type 13 |
Weight | 4.9 |
Thickness | 14 |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Description
Sloped-Front Pushbutton Enclosures,Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB150N005F4)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 40A, 480V AC, Non-Indicating (SC-40)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A1B)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (3304)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 10 in D, NEMA 4; 12, Hinged (A161410CHFL)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- NVENT HOFFMAN Mild Steel Enclosure, 16 in H, 10 in D (CSD161210WLG)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044NFSS)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 14 in H (A36AB3212LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4NK)
- ELECTROMATE 5IN 12IN 10IN ENCLOSURE (E1210CH)
- Nvent Hoffman Electrical Enclosures