Shop All Electrical Enclosures
Nvent Hoffman
316L Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13
Mfr # A20H1608SS6LP
Zoro # G8750831
product price: $2,115.57
/ea
Free Shipping & Returns
$2,115.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Nominal Enclosure Width 16 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 3; 3R; 3RX; 4; 4X; 12; 13
- Material of Enclosure 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20H1608SS6LP
- Zoro # G8750831
- UPC # 783510348939
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Nominal Enclosure Width | 16 in |
Depth | 8 in |
Width | 16 in |
Length | 25.00 inch |
Width (In.) | 16 |
Panel Size | 17.00 x 13.00 in / 432 x 330 mm |
Description
Enclosure NEMA Rating 12, 13, 3, 3R, 3RX, 4, 4X, Material of Enclosure 316L Stainless Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish Brushed, Color Stainless Steel, Depth 8 in, Enclosure Cover Features Clamps, Seamless Foam-In-Place Gasket, Height 20 in, Interior Panel 32FT31, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series A4SW3, Standards CSA Certified, cUL, IEC, UL Listed, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 125V (11X424)
- ALLEN BRADLEY IO Module 1734IB8 (1734-IB8)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X10SSNK)
- UNITED SCIENTIFIC Test Tube Brushes, Nylon Bristles, 1-1/2in. Brush Dia., 11in. (TTBRB4)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (ASE18X18X4NK)
- NVENT HOFFMAN Aluminum Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A8064CHAL)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A664CHQRFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1212CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1210CHNF)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- Nvent Hoffman Electrical Enclosures