Shop All Electrical Enclosures
Nvent Hoffman
316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13
Mfr # A16H1208SS6LP
Zoro # G8750795
product price: $1,848.82
/ea
Free Shipping & Returns
$1,848.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 12 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 3; 3R; 3RX; 4; 4X; 12; 13
- Material of Enclosure 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A16H1208SS6LP
- Zoro # G8750795
- UPC # 783510836009
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 12 in |
Depth | 8 in |
Width | 12 in |
Width (In.) | 12 |
Length | 20.90 inch |
Panel Size | 13.00 x 9.00 in / 330 x 229 mm |
Description
Enclosure NEMA Rating 12, 13, 3, 3R, 3RX, 4, 4X, Material of Enclosure 316L Stainless Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish Brushed, Color Stainless Steel, Depth 8 in, Enclosure Cover Features Clamps, Seamless Foam-In-Place Gasket, Height 16 in, Interior Panel 32FT25, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series A4SW3, Standards CSA Certified, cUL, IEC, UL Listed, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Standard Cable Tie, L 14", 50 Lbs, Natural (14-50-N-100)
- MARINCO Marinco 30A/125V Power cord Plus ShorePower Cordset w/LED, 50' Yellow (199119)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC (HOMT1520CP)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (A8N64)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4-3/4 in D, NEMA 12; 13, Hinged (A806CHFTC)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CH)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 8 in D (CSD30208LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A302408LP)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD30208)
- Nvent Hoffman Electrical Enclosures