Shop All Electrical Enclosures
Nvent Hoffman
316L Stainless Steel Concept Enclosure, 12 in H, 6 in D
Mfr # CSD12126SS6
Zoro # G6808209
Free Shipping & Returns
$1,605.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 6 in
- Material of Enclosure 316L Stainless Steel
- Color Unpainted
- Finish #4 Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CSD12126SS6
- Zoro # G6808209
- UPC # 783510499907
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 6 in |
Width | 305 |
Length | 17.10 inch |
Width (In.) | 12 |
Panel Size | 10.20 x 10.20 in / 259 x 259 mm |
Details
Item | Concept Enclosure |
Item - Electrical Enclosure | Concept Enclosure |
Material of Enclosure | 316L Stainless Steel |
Color | Unpainted |
Finish | #4 Brushed |
Features | 4X Watertight, corrosion-resistant |
IP Rating | IP66 |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IP66; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
NEMA Rating | NEMA Type 3R |
Type | Type 3R |
Weight | 13.3 |
Body Thickness | 16 ga / 1.59 mm |
Conductive Panel | CP1212G |
Style | Quarter-turn |
Latch Quantity | 1 |
Door Thickness | 16 ga / 1.59 mm |
Protection Rating | NEMA Type 3R; NEMA Type 4; NEMA Type 4X; NEMA Type 12; NEMA Type 13; IP66 |
Panel | CP1212 |
Description
Stainless Steel CONCEPT Single-Door Encl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Ladder Tray, 12 Ft L x 24 In W, 100 Lb Cap (3B48-24SL-12-09)
- TECHFLEX Braided SleevIng, 2.000 In., 50 ft., Black (PTN2.00BK50)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 5A, 570V AC, Non-Indicating (DCT5-2)
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (A12R106HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8.62 in D, NEMA 1, Hinged (A16N12BLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A202008LP)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 20-1/4 in H, 2-3/4 in D (E8PB)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808G)
- Nvent Hoffman Electrical Enclosures