Shop All Electrical Enclosures
Nvent Hoffman
304 Stainless Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D
Mfr # E3PBXSS
Zoro # G6811508
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Depth 4-3/4 in
- Material of Enclosure 304 Stainless Steel
- Color Unpainted
- Finish #4 Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E3PBXSS
- Zoro # G6811508
- UPC # 783510593704
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Depth | 4-3/4 in |
Width | 102 |
Length | 9.00 inch |
Width (In.) | 4 |
Overall Dimensions | 9.00 x 4.22 in / 229 x 107 mm |
Details
Item - Electrical Enclosure | Pushbutton Enclosure |
Item | Pushbutton Enclosure |
Material of Enclosure | 304 Stainless Steel |
Color | Unpainted |
Finish | #4 Brushed |
Standards | UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NEMA/EEMAC Type 4X, 12, 13; IEC 60529, IP66 |
IP Rating | IP66 |
Features | 4X Watertight, corrosion-resistant |
NEMA Rating | NEMA Type 12 |
Type | Type 3R |
Number of Holes | 3 |
Weight | 4.1 |
Thickness | 14 |
Stainless Steel Type | 304 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4X; IP66 |
Description
Extra-Deep 30.5-mm Pushbutton Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 30 mm, Red (30G367)
- ABB MS132-6.3, 3P MMP 4.0-6.3A RANGE (MS132-6.3)
- AC WORKS 25ft RV 30A TT-30P Plug to 30A L5-30R RV/Marine Detachable Power Supply Cord (RVTTM30-025)
- SQUARE D Miniature Circuit Breaker, EDB Series 80A, 3 Pole, 277/480V AC (EDB34080)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 36 in H, 30 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD363012ST)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Hinged (A1210CHQR)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 48 in H, 10 in D (CSD483010LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 8 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C8)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204G)
- Nvent Hoffman Electrical Enclosures