Shop All Electrical Enclosures
Nvent Hoffman
304 Stainless Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D
Mfr # E1PBGSS
Zoro # G5859027
product price: $318.16
/ea
Free Shipping & Returns
$318.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-1/2 in
- Depth 2-3/4 in
- Material of Enclosure 304 Stainless Steel
- Color Unpainted
- Finish #4 Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E1PBGSS
- Zoro # G5859027
- UPC # 783510593902
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 3-1/2 in |
Depth | 2-3/4 in |
Width | 108 |
Length | 3.60 inch |
Hole Size | 22.5 mm |
Width (In.) | 4.25 |
Overall Dimensions | 4.50 x 3.47 in / 114 x 88 mm |
Details
Item | Pushbutton Enclosure |
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | 304 Stainless Steel |
Color | Unpainted |
Finish | #4 Brushed |
Standards | UL 508A Listed; Type 4, 4X, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File Number E61997; NEMA/EEMAC Type 4X, 12, 13; IEC 60529, IP66 |
Features | 4X Watertight, corrosion-resistant |
IP Rating | IP66 |
NEMA Rating | NEMA Type 12 |
Type | Type 3R |
Number of Holes | 1 |
Weight | 1.48 |
Thickness | 14 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4X; IP66 |
Stainless Steel Type | Type 304 |
Description
Pushbutton Enclosures,Type 4X,1PBX22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Unloader Valve, Delayed, MDR11 Series (AEV1Wi)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242012)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30166)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A12N126)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (ED1PB2)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (A8R64HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- NVENT HOFFMAN Aluminum Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A8064CHAL)
- Nvent Hoffman Electrical Enclosures