Shop All Electrical Enclosures
Nvent Hoffman
304 Stainless Steel Enclosure, 60 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged
Mfr # CSD603612SSR
Zoro # G2221226
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,643.46
Free 30-Day Returns
Key Features
- Height 60 in
- Nominal Enclosure Width 36 in
- Depth 12 in
- Enclosure NEMA Rating NEMA 3R; 4; 4X; 12
- Material of Enclosure 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CSD603612SSR
- Zoro # G2221226
- UPC # 783510148362
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 60 in |
Nominal Enclosure Width | 36 in |
Depth | 12 in |
Width | 36 in |
Width (In.) | 36 |
Length | 65.00 inch |
Panel Size | 58.20 x 34.20 in / 869 x 462 mm |
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish #4 Brushed, Color Gray, Depth 12 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 60 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FK41, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series CWS, Standards CSA Certified, cUL, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5361-IG)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- FLEX-STRUT Post Base, Square, For Double Strut, 2-Hole (FS-5816SQ E/G)
- WBOX RESISTOR 2-1K 1/8 WATT (0E-MCR21K)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806NF)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6-3/4 in D, NEMA 12; 13, Hinged (A1412CHFTC)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (A10086CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A8066CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASG4X4X4NK)
- NVENT HOFFMAN Fiberglass Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A16128JFGQRR)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWW)
- Nvent Hoffman Electrical Enclosures