Shop All Electrical Enclosures
Nvent Hoffman
304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13
Mfr # A24H1608SSLP
Zoro # G8750892
Free Shipping & Returns
$2,025.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 16 in
- Depth 8 in
- Enclosure NEMA Rating NEMA 3; 3R; 3RX; 4; 4X; 12; 13
- Material of Enclosure 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A24H1608SSLP
- Zoro # G8750892
- UPC # 783510240301
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 16 in |
Depth | 8 in |
Width | 16 in |
Width (In.) | 16 |
Length | 28.75 inch |
Panel Size | 21.00 x 13.00 in / 533 x 330 mm |
Description
Enclosure NEMA Rating 12, 13, 3, 3R, 3RX, 4, 4X, Material of Enclosure 304 Stainless Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish Brushed, Color Stainless Steel, Depth 8 in, Enclosure Cover Features Clamps, Seamless Foam-In-Place Gasket, Height 24 in, Interior Panel 32FT37, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series A4SW3, Standards CSA Certified, cUL, IEC, UL Listed, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT In-line Safety Switch (ACS-4)
- HUBBELL Locking Receptacle (HBL2515ST)
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- CALBRITE Beam Clamp, 1/2 in., 1-37/64 in., Brite (S60500BC00)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 3R, Hinged (A24R2410HCR)
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBXSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD363012)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H1606SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBXM)
- Nvent Hoffman Electrical Enclosures