Shop All Electrical Enclosures
Nvent Hoffman
304 Stainless Steel Concept Enclosure, 16 in H, 10 in D
Mfr # CSD162010SS
Zoro # G5816643
product price: $1,808.08
/ea
Free Shipping & Returns
$1,808.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Depth 10 in
- Material of Enclosure 304 Stainless Steel
- Color Unpainted
- Finish #4 Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSD162010SS
- Zoro # G5816643
- UPC # 783510128579
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Depth | 10 in |
Width | 508 |
Width (In.) | 20 |
Length | 20.70 inch |
Panel Size | 18.20 x 14.20 in / 462 x 361 mm |
Details
Item | Concept Enclosure |
Item - Electrical Enclosure | Concept Enclosure |
Material of Enclosure | 304 Stainless Steel |
Color | Unpainted |
Finish | #4 Brushed |
Standards | UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IP66; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
IP Rating | IP66 |
Features | 4X Watertight, corrosion-resistant |
NEMA Rating | NEMA Type 3R |
Type | Type 3R |
Weight | 27.4 |
Style | Quarter-turn |
Latch Quantity | 1 |
Door Thickness | 16 ga / 1.59 mm |
Protection Rating | NEMA Type 3R; NEMA Type 4; NEMA Type 4X; NEMA Type 12; NEMA Type 13; IP66 |
Body Thickness | 16 ga / 1.59 mm |
Panel | CP2016 |
Conductive Panel | CP2016G |
Description
Stainless Steel Concept Single,Door Encl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA121206GSC)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1412CHFL)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044NFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Non Hinged Clamp (A1210CH)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 4 in H, 4-3/4 in D (E1PBX)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A48H3612SSLP)
- NVENT HOFFMAN Mild Steel Door Enclosure, 36 in H, 6 in D (CSD36246)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040604)
- Nvent Hoffman Electrical Enclosures