Shop All Plug & Connector Accessories
Nvent Hoffman
23.0 in H, 4.5 in D, Terminal Box
Mfr # TB3R203
Zoro # G8760044
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color ANSI 61 Gray Polyester Powder
- Type Type 3R
- Material Mild Steel
- Includes Grounding Provisions
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # TB3R203
- Zoro # G8760044
- UPC # 783510144463
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Depth | 4.5 in |
Width | 12.0 in |
Height | 23.0 in |
Width (In.) | 14 |
Length | 23.80 inch |
Description
Terminal Box, 200 A Max. Amps, 600 Max. Voltage, NEMA Rating 3R, IP Rating 32, Enclosure Material Galvanized Steel, Height 23.0 in, Width 12.0 in, Depth 4.5 in, Color ANSI 61 Gray Polyester Powder, Latch Type Removable Screw Cover, Mounting Wall, Number of Wires 6, Includes Grounding Provisions, Yes, Standards CSA, cUL, IEC, Nema, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Carpet Traction Kit, 5 Ft. L (CPCARPETKIT-5)
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- TRYSTAR Premium Welding Cable 1/0 Yellow 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10YW50-BKM-BKF)
- NVENT HOFFMAN NEMA NEMA Type 12 6.44 H x 5.56 D (VA5016012)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- ZORO SELECT Boot, Neoprene, Yllw, 3.4"H x 3.4" W x 6" D (72002BC)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12K-520)
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- GE 14 3/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U011C010)
- Nvent Hoffman Plug & Connector Accessories