Shop All Compression Lugs
Nvent Hoffman
#2-#14 GROUNDING LUG
Mfr # AGLK2
Zoro # G3470154
product price: $18.15
/ea
Sold in multiples of 25 for $453.75
$453.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.00 inch
- Material Mild Steel
- Length 7.30 inch
- Color Unpainted
- Height 0.40 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AGLK2
- Zoro # G3470154
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Width | 5.00 inch |
Length | 7.30 inch |
Height | 0.40 inch |
Size | fits #2-14 Wire in |
Approximate Wire Size | 2-14 ga |
Details
Material | Mild Steel |
Color | Unpainted |
Modification Services | Yes |
Accessory Type | Electrical Accessories |
Finish | Tinned |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V02)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 25 ft. (5101-22-00)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- ILSCO Surecrimp Copper Compression Lug, o, PK2 (CLND-4/0-12-134-EC)
- QUICKCABLE Right Elbow, 6 Gauge, PK50 (6308-050F)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-350-12-EC)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- Nvent Hoffman Lugs & Split Bolts