Shop All Cooling Racks
Nvent Hoffman
19" WALL MNT SWING OUT RACK, 24U, 50.6"H X 20.9"W X 24.3"D, BLACK, STEEL
Mfr # E19SWM25U24
Zoro # G1338934
product price: $694.52
/ea
Sold in multiples of 25 for $17,363.00
Free Shipping & Returns
$17,363.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jet Black
- Length 56.25 inch
- Height 26.25 inch
- Depth 24.291 in
- Width 15.00 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E19SWM25U24
- Zoro # G1338934
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Length | 56.25 inch |
Height | 26.25 inch |
Depth | 24.291 in |
Width | 15.00 inch |
Height (H) (inch) | 50.59 |
Depth (D) (inch) | 24.29 |
Width (W) (inch) | 20.91 |
Depth (D) (millimetre) | 617 |
Width (W) (millimetre) | 531 |
Height (H) (millimetre) | 1285 |
Mounting Width | 19" |
Details
Color | Jet Black |
Finish | Powder Coated |
Material | Mild Steel |
Standards | UL 2416 Listed; File Number E230874; Rated to 100 lbs. with a 4X safety factor; EIA 310-D |
Thickness | 12 ga / 2.66 mm |
Thickness (T) (millimetre) | 2.66 |
Modification Services | Yes |
Color Code | RAL 9005 |
Rack Units | 25 |
Thickness (T) (gauge) | 12 |
Load Rating | 100 lb / 45 kg |
Vertical Cable Manager Accessory | E19C25U |
Type | Wall-Mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rockr Switch 3W 15A Blk (05603-2ES)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SDG1V08H30)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- Nvent Hoffman Cooling Racks