Shop All Enclosure Covers & Accessories
Nvent Hoffman
18.20X18.20 PANEL FOR, ENCLOSURE 12 GA STEEL WHITE,
Mfr # CP2020
Zoro # G1326657
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.50 in
- Width 18.75 in
- Length 18.5 in
- Type Painted Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP2020
- Zoro # G1326657
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.50 in |
Width | 18.75 in |
Length | 18.5 in |
Size | fits 20.00x20.00 in |
Width (W) (millimetre) | 462 |
Height (H) (inch) | 18.2 |
Width (W) (inch) | 18.2 |
Height (H) (millimetre) | 462 |
Details
Item | Panel |
Type | Painted Steel |
Material | Steel |
Color | White |
Finish | Powder Coated |
Thickness | 12 in / 2.66 mm |
Gauge (gauge) | 12 |
Thickness (T) (millimetre) | 2.66 |
Modification Services | Yes |
Thickness (T) (inch) | 12 |
Gauge | 12 ga |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R (HBL2313SW)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-24A)
- QUICKCABLE Primary Wire, 18 Gauge, Red, 100ft. (230202-100)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HUBBELL 1/2In Gray Closure Plug (5269-5)
- Nvent Hoffman Enclosure Covers & Accessories