Shop All Enclosure Covers & Accessories
Nvent Hoffman
12 AWG PANEL 28.20X22.20, PAINTED STEEL 716X64,
Mfr # CP3024
Zoro # G1325397
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 22.50 in
- Length 28.5 in
- Type Painted Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CP3024
- Zoro # G1325397
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 22.50 in |
Length | 28.5 in |
Size | fits 30.00x24.00 in |
Height (H) (millimetre) | 716 |
Width (W) (millimetre) | 564 |
Width (W) (inch) | 22.2 |
Height (H) (inch) | 28.2 |
Details
Item | Panel |
Type | Painted Steel |
Material | Steel |
Color | White |
Finish | Powder Coated |
Thickness | 12 in / 2.66 mm |
Modification Services | Yes |
Gauge (gauge) | 12 |
Thickness (T) (inch) | 12 |
Thickness (T) (millimetre) | 2.66 |
Gauge | 12 ga |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22955984)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3SQ)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, Form 35 (K75)
- SQUARE D Cb Undervoltage Trip 2430V Ac/Dc (S33668)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- HALEX Seal Knock Out Stl Indr 1/2 In (26071)
- Nvent Hoffman Enclosure Covers & Accessories