Shop All Enclosure Covers & Accessories
Nvent Hoffman
0.91 H x 23 W x 0.97 D
Mfr # AL12AR
Zoro # G1424395
product price: $71.15
/ea
Sold in multiples of 2 for $142.30
$142.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.97
- Height 0.91
- Width 23
- Length 7.00 inch
- Material Mild Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AL12AR
- Zoro # G1424395
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.97 |
Height | 0.91 |
Width | 23 |
Length | 7.00 inch |
Width (In.) | 0.91 |
Details
Material | Mild Steel |
Color | Unpainted |
Finish | Chrome Plated |
Weight | 0.2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08E200RF)
- HUBBELL Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS126)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 4PST, 60 A, NEMA 12, 3R (HU462AWK)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- Nvent Hoffman Enclosure Covers & Accessories