Shop All Surge Protectors
Nvent Erico
Surge Protector, 3 Phase, 277/480V, 4 Poles, 4
Mfr # TDX200S277/480
Zoro # G6731006
product price: $2,519.99
/ea
Free Shipping & Returns
$2,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 3
- Voltage 277/480V
- Number of Poles 4
- Voltage Protection Rating 1000V (L-N), 1200V (L-G, N-G), 1800V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Erico
- MFR # TDX200S277/480
- Zoro # G6731006
- UPC # 782856593935
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 9.45 in |
Depth | 3.07 in |
Width | 3.31 in |
Chase Nipple Size | 3/4 in |
Lead Length | 762 |
Ground Lead Length | 914 |
Lead Size | 5.26-5.26 |
Height (H) | 240-240.00 |
Description
Surge Protection Device, Metallic, Chase Nipple Size 3/4 in, Gray, Amps 200 kA, Depth 3.07 in, Enclosure Material Metal, Enclosure NEMA Rating 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5060LA)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 125A, 500V AC, Non-Indicating (A50QS125-4)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 12, 3, 3R, 4, 4X (H366NDS)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5605-24-00)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4 (TDX300S277/480)
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3 (TDX100C120/240)
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX200S120/208)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX100M120/208)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12015)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- Nvent Erico Surge Protectors