Nvent Erico

Surge Protector, 3 Phase, 120/208V, 4 Poles, 4


product price: $3,062.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mounting Style Chase Nipple/Panel
  • Phase 3
  • Voltage 120/208V
  • Number of Poles 4
  • Voltage Protection Rating 1200V (L-L), 700V (N-G), 800V (L-G, L-N)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10.4 in
Depth 3 1/4 in
Width 10.32 in
Chase Nipple Size 3/4 in
Lead Length 762
Lead Size 5.26-5.26
Ground Lead Length 914
Height (H) 260-260.00

Description

Surge Protection Device, Metallic, Chase Nipple Size 3/4 in, Gray, Amps 300 kA, Depth 3.25 in, Enclosure Material Metal, Enclosure NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.