Shop All Surge Protectors
Nvent Erico
Surge Protector, 1 Phase, 120V, 2 Poles, 2, 100kA
Mfr # TDX100C120
Zoro # G4376626
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 1
- Voltage 120V
- Number of Poles 2
- Voltage Protection Rating 600V (L-G, L-N, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Erico
- MFR # TDX100C120
- Zoro # G4376626
- UPC # 782856593188
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 6.02 in |
Depth | 3.07 in |
Width | 3.31 in |
Chase Nipple Size | 3/4 in |
Length (Straight Wireway) | 6.02 in |
Ground Lead Length | 914 |
Width (W) | 84-84.00 |
Depth (D) | 78-78.00 |
Lead Size | 5.26-5.26 |
Lead Length | 762 |
Height (H) | 153-153.00 |
Description
Surge Protection Device, Metallic, Chase Nipple Size 3/4 in, Gray, Amps 100 kA, Depth 3.07 in, Enclosure Material Metal, Enclosure NEMA Rating 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- SOUTHWIRE Extension Cord, SJEOOW, 50 ft 14/3, Lit/End (1488SW0002)
- SQUARE D Ground Bar Kit 3 Circuit (PK3GTA1CP)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4, 200kA (TDX200S277/480)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4, 100kA (TDX100M120/208)
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3, 100kA (TDX100C120/240)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4, 200kA (TDX200S120/208)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4, 300kA (TDX300S277/480)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 1 Poles, 2 (TPSPD)
- Nvent Erico Power System Protection