Shop All Surge Protectors
Nvent Erico
Surge Protector, 1 Phase, 120/240V, 3 Poles, 3
Mfr # TDX400S120/240
Zoro # G6490574
product price: $3,494.99
/ea
Free Shipping & Returns
$3,494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 1
- Voltage 120/240V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-L), 700V (N-G), 800V (L-G, L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Erico
- MFR # TDX400S120/240
- Zoro # G6490574
- UPC # 782856678625
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 10.4 in |
Depth | 3 1/4 in |
Width | 10.32 in |
Chase Nipple Size | 3/4 in |
Height (H) | 260-260.00 |
Ground Lead Length | 914 |
Lead Size | 5.26-5.26 |
Lead Length | 762 |
Description
Surge Protection Device, Metallic, Chase Nipple Size 3/4 in, Gray, Amps 400 kA, Depth 3.25 in, Enclosure Material Metal, Enclosure NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- QUICKCABLE Primary Wire, 22 Gauge, Yellow, 100ft. (230004-100)
- AIMS POWER Mount Remote Switch for Select Inverters (REMOTEHF)
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3 (TDX100C120/240)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX100M120/208)
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX200S120/208)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4 (TDX300S277/480)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4 (TDX200S277/480)
- ICM Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (ICM517)
- Nvent Erico Surge Protectors