Shop All Surge Protectors
Nvent Erico
Surge Protector, 1 Phase, 120/240V, 3 Poles, 3
Mfr # TDX200S120/240
Zoro # G6891324
product price: $1,859.99
/ea
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 1
- Voltage 120/240V
- Number of Poles 3
- Voltage Protection Rating 1000V (L-L), 600V (L-G, L-N, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Erico
- MFR # TDX200S120/240
- Zoro # G6891324
- UPC # 782856593911
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 9.45 in |
Depth | 3.07 in |
Width | 3.31 in |
Chase Nipple Size | 3/4 in |
Ground Lead Length | 914 |
Lead Size | 5.26-5.26 |
Height (H) | 240-240.00 |
Lead Length | 762 |
Description
Surge Protection Device, Metallic, Chase Nipple Size 3/4 in, Gray, Amps 200 kA, Depth 3.07 in, Enclosure Material Metal, Enclosure NEMA Rating 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Homeline Load Center Main Breaker Retaining Kit (HOM1RKCP)
- SQUARE D QOU Circuit Breaker Padlock, 2P or 3P, Low A, OFF Position Only (QOU2PAFLA)
- HUBBELL Single Pole Connector, Non-Met Cover, Brwn (HBLNCBN)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248LG)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX200S120/208)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4 (TDX200S277/480)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4 (TDX300S277/480)
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX100M120/208)
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3 (TDX100C120/240)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- Nvent Erico Surge Protectors