Shop All Surge Protectors
Nvent Erico
Surge Protector, 1 Phase, 120/240V, 3 Poles, 3
Mfr # TDX100C120/240
Zoro # G4376644
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel
- Phase 1
- Voltage 120/240V
- Number of Poles 3
- Voltage Protection Rating 1000V (L-L), 600V (L-N, N-G), 700V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Erico
- MFR # TDX100C120/240
- Zoro # G4376644
- UPC # 782856593201
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 6.02 in |
Depth | 3.07 in |
Width | 3.31 in |
Chase Nipple Size | 3/4 in |
Lead Size | 5.26-5.26 |
Height (H) | 153-153.00 |
Ground Lead Length | 914 |
Lead Length | 762 |
Description
Surge Protection Device, Metallic, Chase Nipple Size 3/4 in, Gray, Amps 100 kA, Depth 3.07 in, Enclosure Material Metal, Enclosure NEMA Rating 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (663)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- X1 TOOLS 5/8 Rubber Harness Grommet 80 Grommets by X1 Tools (X1E-CON-GRO-RUB-0625x80)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX100M120/208)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4 (TDX300S277/480)
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4 (TDX200S277/480)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX200S120/208)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4 (STP480Y07)
- Nvent Erico Power System Protection