Shop All Surge Protectors
Nvent Erico
Surge Protector, 1 Phase, 120/240V, 2 Poles, 3
Mfr # SES160B120240SP
Zoro # G810191940
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 1
- Voltage 120/240V
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Erico
- MFR # SES160B120240SP
- Zoro # G810191940
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 4.2 in |
Depth | 2.93 in |
Width | 3 1/4 in |
Chase Nipple Size | 3/4 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Amps 160 kA, Depth 2.93 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT6ID)
- B&B ELECTRONICS HIGH ENERGY PROTECTOR SURGE SUPPRESSOR (485HESP)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Red (AT1601-RD)
- CARRIER 24V COIL 2POLE FAN RELAYS (P283-0340)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4 (TDX300S277/480)
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX100M120/208)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4 (TDX200S277/480)
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3 (TDX100C120/240)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX200S120/208)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (SP1-240S)
- Nvent Erico Power System Protection