Shop All Ground Rods & Clamps
Nvent Erico
Intersystem Bonding Termination, 14-2 AWG
Mfr # IBTB
Zoro # G3729205
original price:
$23.85
9% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ground Wire Included No
- Type Intersystem Bonding Termination
- Material Bronze
- Conductor Size (AWG) 14 to 2
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Erico
- MFR # IBTB
- Zoro # G3729205
- UPC # 782856625452
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Conductor Size (AWG) | 14 to 2 |
Grounding Bar Length | 4 1/2 in |
Grounding Bar Width | 2 in |
Grounding Bar Holes and Size | (1) for 6 to 2 AWG Wire, (5) for 14 to 4 AWG Wire |
Overall Length | 4 1/2 in |
Overall Width | 2 in |
Overall Height | 1 13/32 in |
Length (L) | 102-102.00 |
Width (W) | 51-51.00 |
Depth (D) | 36-36.00 |
Details
Item - Grounding Connector | Grounding Busbar |
Item | Grounding Busbar |
Ground Wire Included | No |
Type | Intersystem Bonding Termination |
Material | Bronze |
Standards | cULus Listed |
Material - Grounding Connector | Silicone Bronze |
Grounding Bar Thickness | 1 3/8 in |
Material of Construction | ABS/Steel |
Description/Special Features | CATV, Interconnects/Terminates Grounding Conductors From Telephone, Mounts Adjacent to Meter Base or Service Entrance Equipment, Radio and Television Antennas |
Includes | Corrosion Resistant Stainless Steel Mounting Hardware |
Accessory Type | Termination Bar |
Description
Grounding Busbar, Material Bronze, Description/Special Features CATV, Interconnects/Terminates Grounding Conductors From Telephone, Mounts Adjacent to Meter Base or Service Entrance Equipment, Radio and Television Antennas, Standards cULus Listed, Accessory Type Termination Bar, Includes Corrosion Resistant Stainless Steel Mounting Hardware, Overall Height 1 13/32 in, Overall Length 4 1/2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 100A, 250V AC (OT100)
- KH INDUSTRIES 30 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFC4L-WW-B10G)
- NVENT ERICO Pipe Clamp, Grounding, Zinc (ZWP1J)
- NVENT ERICO Pipe Clamp, Grounding, 1/2-1 In, Bronze (CWP1JU)
- NVENT ERICO Ground Rod Coupler, Rod Dia 5/8 In (CC58)
- NVENT ERICO Pipe Clamp, Grounding, 1 1/4-2 In, Bronze (CWP2JU)
- NVENT ERICO Ground Rod, Dia 5/8 In, 8 Ft. L (815880)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58G1K)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- Nvent Erico Ground Rods & Clamps