Shop All Cable Supports
Nvent Erico
GROUND ROD 3/4"X10'POINTED END, COPPER BONDED UL LISTED,
Mfr # 613400
Zoro # G3189138
Sold in multiples of 25 for $1,917.25
Free Shipping & Returns
$1,917.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper-Bonded Steel
- Length 3054.40 millimetre
- Height 17.32 millimetre
- Width 17.32 millimetre
- Complies With IEC® EN 62561-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Erico
- MFR # 613400
- Zoro # G3189138
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Length | 3054.40 millimetre |
Height | 17.32 millimetre |
Width | 17.32 millimetre |
Length (L) (metre) | 3-3.00 |
Ground Rod Diameter, Nominal | 0.75-0.75 |
Ground Rod Diameter, Actual (Ø ) | 17.3-17.30 |
Length (L) | 10-10.00 |
Details
Material | Copper-Bonded Steel |
Complies With | IEC® EN 62561-2 |
Plating Thickness | 254 |
Tensile Strength (megapascal) | 552 |
Tensile Strength | 80000 |
Material Rating | Copper |
Ground Rod Material | Copperbonded |
Component | Ground Rods |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24V LED+Z-Diode PG9 (7000-29021-0000000)
- TORK Photocontrol, Flush, 208 to 277VAC (3002)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP6036)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- GARDNER BENDER Coaxial Staple, Blk, 1/4" Wood App, PK100 (PSB-100B)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- WINNIE INDUSTRIES 2in. Bridle Ring - 5/16-1/2in. Hammer on Flange on Bottom, 100PK (WBR200M58BT)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- Nvent Erico Cable Supports