Shop All Split Bolt Connectors
Nvent Erico
8St-12Sol Splitbolt Connector
Mfr # ESBP8
Zoro # G306881683
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #14 Stranded - #8 Stranded
- Torque (TQ) (inch pound (pound inch)) 165-165.00
- Tin Plating Yes
- Torque (TQ) 18.6-18.60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Erico
- MFR # ESBP8
- Zoro # G306881683
- UPC # 782856313052
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | #14 Stranded - #8 Stranded |
Details
Material | Silicon Bronze |
Torque (TQ) (inch pound (pound inch)) | 165-165.00 |
Tin Plating | Yes |
Torque (TQ) | 18.6-18.60 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- FLUKE UL Class Fuse, Fast-Acting, 0.44A, 1000V AC (FUSE-440MA/1000VB5)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 10A, 300V AC, Non-Indicating (A3T10)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- BLACKBURN Split-Bolt Connector, 10 str to 12 sol (9H)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KS26)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS22)
- MIDWEST FASTENER #6 Copper Split Bolts 3PK (76205)
- Nvent Erico Split Bolt Connectors