Shop All Split Bolt Connectors
Nvent Erico
8St-12Sol Splitbolt Connector
Mfr # ESB8
Zoro # G706881627
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #16 Stranded - #8 Stranded
- Torque (TQ) (inch pound (pound inch)) 165-165.00
- Torque (TQ) 18.6-18.60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Erico
- MFR # ESB8
- Zoro # G706881627
- UPC # 782856304920
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | #16 Stranded - #8 Stranded |
Details
Material | Silicon Bronze |
Torque (TQ) (inch pound (pound inch)) | 165-165.00 |
Torque (TQ) | 18.6-18.60 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 4.41 to 4.81A (FH31)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA102)
- ITT CANNON MS3116F18-11S (MS3116F1811S)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- MIDWEST FASTENER 12 WG to 10 WG Instant Splice Connectors 8PK (70007)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- ILSCO Copper Split Bolt Connector, Cndctr, PK2 (IK-2/0-EC)
- ABB Blackburn 2/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (20SBC-B1-5)
- BLACKBURN Split-Bolt Connector, 6 sol to 2 sol (2H)
- GARDNER BENDER 2-14 AWG Reducer/Splicer 2 pk (GSPA-2N)
- Nvent Erico Lugs & Split Bolts