Shop All Split Bolt Connectors
Nvent Erico
6Sol-10Sol Splitbolt Connector
Mfr # ESBP6
Zoro # G806881589
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #10 Stranded - #6 Stranded
- Torque (TQ) 18.6-18.60
- Torque (TQ) (inch pound (pound inch)) 165-165.00
- Tin Plating Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Erico
- MFR # ESBP6
- Zoro # G806881589
- UPC # 782856313069
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | #10 Stranded - #6 Stranded |
Details
Material | Silicon Bronze |
Torque (TQ) | 18.6-18.60 |
Torque (TQ) (inch pound (pound inch)) | 165-165.00 |
Tin Plating | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (130)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, Black, PK100 (DCC-59B)
- MERSEN Midget Fuse, 40A, 500V AC, 120kA (X218198)
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B (XTPEXT032B)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- ABB Blackburn 4/0 Str. to 2 Sol. Silicon Bronze Alloy High-Strength Split Bolt Connector (30H)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- GARDNER BENDER Split Bolt Connectors, Copper (GSBC-8)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- BURNDY Split-Bolt Connector, 8 str to 2 str (KSU23)
- BURNDY Split-Bolt Connector, 8 str to 4 str (KSA4)
- Nvent Erico Lugs & Split Bolts