Shop All Split Bolt Connectors
Nvent Erico
4/0St-2Sol Splitbolt Connector
Mfr # ESB4/0
Zoro # G806881770
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size 1/0 Solid - 250 kcmil Stranded
- Torque (TQ) 73.4-73.40
- Torque (TQ) (inch pound (pound inch)) 650-650.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Erico
- MFR # ESB4/0
- Zoro # G806881770
- UPC # 782856358329
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | 1/0 Solid - 250 kcmil Stranded |
Details
Material | Silicon Bronze |
Torque (TQ) | 73.4-73.40 |
Torque (TQ) (inch pound (pound inch)) | 650-650.00 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE6X6X4SSNK)
- HALEX Condut Couplng Stl 1/2 in.D (64005)
- JOHNSON CONTROLS Expansion Other Plc and DCs Module (XP-9104-8304)
- KH INDUSTRIES 16 AWG 3 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/3-25FT)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- BLACKBURN Split-Bolt Connector, 10 str to 12 sol (9H)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- Nvent Erico Split Bolt Connectors