Shop All Split Bolt Connectors
Nvent Erico
2/0St-6St Splitbolt Connector
Mfr # ESBP2/0
Zoro # G206881660
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #8 Solid - 2/0 Stranded
- Tin Plating Yes
- Torque (TQ) 43.5-43.50
- Torque (TQ) (inch pound (pound inch)) 385-385.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Erico
- MFR # ESBP2/0
- Zoro # G206881660
- UPC # 782856313113
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | #8 Solid - 2/0 Stranded |
Details
Material | Silicon Bronze |
Tin Plating | Yes |
Torque (TQ) | 43.5-43.50 |
Torque (TQ) (inch pound (pound inch)) | 385-385.00 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45163LED (HBLI45163LED)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- ABB Blackburn E-6H-25 Split Bolt Connector, 4 to 8 AWG Wire, Silicone Bronze Alloy (3114A)
- ILSCO Copper Split Bolt Connector, Cndctr, PK2 (IK-2/0-EC)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSA2/0)
- BURNDY Split-Bolt Connector Kit, 6 str to 2 str (NATHAN 2)
- BLACKBURN Split-Bolt Connector, 400 to 500 kcmil (500M)
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- Nvent Erico Split Bolt Connectors