Shop All Split Bolt Connectors
Nvent Erico
1/0St-6Sol Splitbolt Connector
Mfr # ESBP1/0
Zoro # G606881710
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #6 Solid - 1/0 Stranded
- Torque (TQ) 43.5-43.50
- Torque (TQ) (inch pound (pound inch)) 385-385.00
- Tin Plating Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Erico
- MFR # ESBP1/0
- Zoro # G606881710
- UPC # 782856313106
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | #6 Solid - 1/0 Stranded |
Details
Material | Silicon Bronze |
Torque (TQ) | 43.5-43.50 |
Torque (TQ) (inch pound (pound inch)) | 385-385.00 |
Tin Plating | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- BURNDY Split-Bolt Connector, 8 str to 4 str (KSA4)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- BURNDY Split-Bolt Connector, 8 str to 2 str (KSU23)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- Nvent Erico Lugs & Split Bolts