Shop All Electrical Box Hardware
Nvent Caddy
Wire Protection Plate, Steel, -
Mfr # 304B2
Zoro # G1695452
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3-1/8 in
- Width 1-1/2 in
- Color Black
- Sub-Category Mounting Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 304B2
- Zoro # G1695452
- UPC # 782856344797
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 3-1/8 in |
Width | 1-1/2 in |
Height | 26.00 millimetre |
Hole Size (HS) | 5-5.00 |
Height (H) | 80-80.00 |
Details
Item | Wire Protection Plate |
Material | Steel |
Color | Black |
Sub-Category | Mounting Accessories |
Standards | UL, cUL For Positioning Only, NEC Article 300-4(b) (2) |
Function | Protects Electrical, Datacom, and Plumbing from Drywall Screws |
For Use With | Metal or Wood Studs |
Characteristics | Corrosion Resistant Zinc Phosphate Coating |
Finish | nVent CADDY Armour |
Description
Wire Protection Plate, Mounting Accessories, Material Steel, Silver Color, For Use With Metal or Wood Studs, Protects Electrical, Datacom, and Plumbing from Drywall Screws Function, Corrosion Resistant Zinc Phosphate Coating, Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards cUL For Positioning Only, NEC Article 300-4(b) (2), UL, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (24W47)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- WIREMOLD Blank Steel Service Pole, 2-5/16in., Steel (25DTC-412)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCS Box, 1 Gang, Stainless Steel (S60700FDCS)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C23)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Plastic, - (MP1P)
- NVENT CADDY Stabilizer Clip, NOVAL Accessory, Steel (FMSBC1)
- NVENT CADDY Mounting Bracket, Steel, - (TSGB24)
- NVENT CADDY Self Tapping Screw, NOVAL Accessory, Steel (SMS8)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C4)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A24P20AL)
- Nvent Caddy Electrical Box Hardware