Shop All Cable Supports
Nvent Caddy
WIDE BASE CABLE SUPPORTS, HAMMER-ON 1/8" THRU 1/4", FLANGE
Mfr # CAT1224SM
Zoro # G1231247
product price: $6.65
/ea
Sold in multiples of 15 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type J-Hooks
- Diameter (Ø ) 19-19.00
- Flange Thickness (FT) 3-6.00
- Finish Pregalvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # CAT1224SM
- Zoro # G1231247
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Diameter (Ø ) | 19-19.00 |
Details
Material | Steel |
Type | J-Hooks |
Flange Thickness (FT) | 3-6.00 |
Finish | Pregalvanized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, White (GFRBF-W)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT261CL-BROWN)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.40A, 600V AC, Non-Indicating (FRS-R-4/10)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- NVENT CADDY Telescoping Strut Replacement, 12.5in-20in Rod to Rod Length (TSR1220)
- NVENT CADDY Screw Gun Bracket, Steel, 16in Stud Spacing (SGB16A)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Foam Bottom, 1500lb Static Load (PHK)
- NVENT CADDY Box Hanger with Extention Bracket (512HDEEP)
- NVENT CADDY J-Hook High Performance (CAT21HP)
- HALEX 92191 1 Hole Steel Service Cable Strap, 3PK (269878)
- Nvent Caddy Cable Supports