Shop All Pipe Hangers
Nvent Caddy
U Bolt w/ Nuts, 3 In, 2020 lb Max Load
Mfr # 150M0300PL
Zoro # G3050336
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Two Nuts Installed On Each End
- Thread Size (In.) 1/2
- Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
- Pipe Size (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 150M0300PL
- Zoro # G3050336
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Thread Size (In.) | 1/2 |
Pipe Size (In.) | 3 in |
Length (In.) | 6 5/16 in |
Rod Size | 1/2 in |
Tube Size (In.) | 3 |
Details
Material | Steel |
Includes | Two Nuts Installed On Each End |
Description/Special Features | For Suspending Stationary Non-Insulated Pipe Lines |
Metal Detectable | Yes |
Standards | Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 24) |
Item | U Bolt With Nuts |
Max. Load (Lb.) | 2,020 lb |
Description
U Bolt With Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera 16-12 UnivBwl TpspdBp Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3248.001.020)
- ZORO SELECT 304 Stainless Steel, 1/4 in x 1/4 in x 1/4 in Fitting Pipe Size, Class 150 (40TE111N014)
- LEGRIS Push-to-Connect Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3102 04 00)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Satin Nickel (HPG7236WHP-07)
- NVENT CADDY Loop Hanger, J, 1/2 In, Electro-Zinc Plated (4180050EG)
- NVENT CADDY Split Ring Hanger, Size 2 1/2 In, Length (In.): 3 3/4 in (4550250EG)
- NVENT CADDY U Bolt w/ Nuts, 1 1/2 In, 1090 lb Max Load (150M0150PL)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3 In (1010300CP)
- NVENT CADDY Split Ring Hanger, 3/4 In, 180 lb Max Load, Rod Size: 3/8 in (4550075PL)
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max (4560150CP)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/2In (0500173059)
- Nvent Caddy Pipe Hangers