Shop All Pipe & Tube Clamps
Nvent Caddy
Tubing Strut Clip, Size 1/2 In
Mfr # TSMI0062
Zoro # G3407424
original price:
$3.19
6% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- Pipe Size (In.) 1/2 in
- Width (In.) 1 5/8 in
- Standards UL 2043
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # TSMI0062
- Zoro # G3407424
- UPC # 00782856598527
- Country of Origin United Kingdom
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Width (In.) | 1 5/8 in |
Overall Width | 1 5/8 in |
For Maximum Outside Diameter | 5/8 in |
For Strut Channel Width | 1 5/8 in |
For Copper Tube Size | 1/2 in |
Details
Material | Polyamide |
Item | Tubing Strut Clip |
Standards | UL 2043 |
Metal Detectable | No |
Description/Special Features | For Installation of Insulated Lines In Refrigeration, A/C Tubing, and PEX Piping |
Clamp Style | C-Clip Strut Clamp |
Features | Fits Directly into Vertical and Horizontal Strut Channels, Snap-In and Twist Installation Requires No Tools |
Strut Clamp Material | Polyamide |
Minimum Operating Temperature | -40 Degrees F |
Application | A/C Tubing, PEX Piping, Refrigeration |
Temperature Rating | High Temperature |
Maximum Operating Temperature | 284 Degrees F |
Clamp Material | Polyamide |
Description
Tubing Strut Clip, Clamp Material Polyamide, For Copper Tube Size 1/2 in, For Maximum Outside Diameter 5/8 in, For Strut Channel Width 1 5/8 in, Maximum Operating Temperature 284 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 2" Jaw (49-16-2655)
- RHEEM 40 gal, Electric Water Heater, 208V, Single, Three Phase (ELD40-TB)
- APOLLO VALVES 2-1/2" FNPT Bronze Gas Ball Valve Inline (8010901)
- T&S BRASS Ss Flex Supply Hoses, 3/8 Compression X 1/8 Npsm (016879-45)
- NVENT CADDY EZ-Riser Riser Clamp, 1 1/2 In, 255 lb Max Load (5100150EG)
- NVENT CADDY Insulated Strut Clamp, 2 In. Copper Tube (CCC0212)
- NVENT CADDY Bell Hanger, Size 1/2 In (BH0050CP)
- NVENT CADDY Riser Clamp (EZR0050)
- NVENT CADDY Strut Clamp, 1/2 In.Tube or 3/8 In.Pipe (CCC0062)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/4 In (389006)
- ZSI Cushion Claw, 3/4 In OD Tube, (CLS-12)
- Nvent Caddy Plumbing Accessories