Shop All Electrical Box Hardware
Nvent Caddy
Box Support Bracket, NOVAL Accessory, Steel
Mfr # TSRBS1625
Zoro # G3618264
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 455 mm
- Width 188 mm
- Raised Height 4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # TSRBS1625
- Zoro # G3618264
- UPC # 782856649304
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 455 mm |
Width | 188 mm |
Raised Height | 4 in |
Height | 15.00 millimetre |
Details
Item | Box Support Bracket |
Material | Steel |
Color | Silver |
Characteristics | Open Design Allows Boxes To Be Positioned Anywhere Inside The Opening Of The TSRBS1625. Boxes Can Be Installed Off-Site And Then Are Fully Adjustable To Fit Varying Stud Spaces On-Site Without Needing To Modify The Box Location |
Function | Ideal For Supporting And Positioning 4" Square And 4-11/16" Electrical Boxes And Mud Rings |
For Use With | Electrical Boxes and Mud Rings |
Sub-Category | Mounting Accessories |
Standards | UL |
Finish | Pregalvanized |
Stud Spacing | 406.4-609.60 |
Description
Box Support, Mounting Accessories, Material Steel, Silver Color, For Use With Electrical Boxes and Mud Rings, Ideal For Supporting And Positioning 4 in Square And 4-11/16 in Electrical Boxes And Mud Rings Function, Open Design Allows Boxes To Be Positioned Anywhere Inside The Opening Of The TSRBS1625. Boxes Can Be Installed Off-Site And Then Are Fully Adjustable To Fit Varying Stud Spaces On-Site Without Needing To Modify The Box Location, Raised Height 4 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112025F)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LPS-RK-6-1/4SP)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-1RL-Y)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- NVENT CADDY Box Mounting Hanger, Steel, - (MEB1)
- NVENT CADDY Box Support Bracket, Steel, - (766A)
- NVENT CADDY Box Bracket, NOVAL Accessory, Steel (TEB6XT)
- NVENT CADDY Mounting Bracket, Steel, - (TSGB24)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Plastic, - (MP1P)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Plastic, - (MPAL2)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel (NP2420C)
- Nvent Caddy Electrical Box Hardware