Shop All Conduit Clamps & Hangers
Nvent Caddy
T-Bar Joist Hanger, Steel, Gray
Mfr # CTH037BC
Zoro # G2850254
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Flange Thickness Varies
- Color Gray
- Max. Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Caddy
- MFR # CTH037BC
- Zoro # G2850254
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Item | T-Bar Joist Hanger |
Sub-Category | Hangers |
Material | Steel |
Flange Thickness | Varies |
Color | Gray |
Max. Load Capacity | 1,200 lb |
Standards | UL Listed |
Attachment Style | Hang |
Includes Locking Latch | No |
Description/Special Features | Bottom Chord |
Description
T-Bar Joist Hanger, Mounting Location Beam, Color Gray, Max. Load Capacity 1,200 lb, Material Steel, Hang, Flange Thickness Varies, Includes Locking Latch No, Description/Special Features Bottom Chord, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (TR60R)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- NVENT CADDY Conduit Hanger, Spring Steel (K20)
- NVENT CADDY Conduit Clip, Size 1" (16P24SM)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- NVENT CADDY Box and Conduit Hanger, 1/8 To 1/4 in. (812MB1824)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD5B)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT32)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/2", Steel (1336)
- Nvent Caddy Conduit Clamps & Hangers