Shop All Pipe Hanger Strap
Nvent Caddy
SwivelLoop Hanger, 2 1/2"Pipe, 3"H, Steel
Mfr # 100T0250EG
Zoro # G8212884
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Pre-Galvanized Steel
- Height (In.) 3 in
- Standards cUL Listed, FM Approved, MSS SP-58, Type 10, UL Listed, WW-H-171, Type 10
- Max. Load (Lb.) 1,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 100T0250EG
- Zoro # G8212884
- UPC # 782856970217
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Height (In.) | 3 in |
Width (In.) | 3 in |
Pipe Size (In.) | 2 1/2 in |
Rod Size | 1/2 in |
Length (In.) | 5 5/8 in |
For Maximum Outside Diameter | 3 in |
For Pipe Size | 2 1/2 in |
Overall Width | 3 in |
Overall Height | 3 in |
For Threaded Rod Size | 1/2 in |
Description
Loop Hanger, Cushioned No, For Maximum Outside Diameter 3 in, For Pipe Size 2 1/2 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 1,250 lb, Overall Height 3 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 6 gal., 120 VAC, 16.7 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H007)
- AMERICAN FILTER CO AFC Brand AFC-1000, Compatible to Insinkerator F-1000 Water Filters (1PK) Made by AFC (AFC-F1000-1p-4345)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5/32-2)
- NVENT CADDY SwivelLoop Hanger, 3"Pipe, 3.625"H, Steel (100T0300EG)
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DS-241)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 9-1/2" H (GRRDH08GA20)
- ZORO SELECT Hanging Strap, 100 Ft L, Galv Steel (20P100)
- ZORO SELECT Hanging Strap, 10 Ft L, Galv Steel (IBI-20)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 19 1/2 in H (GRRDH18GA20)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 10 in W x (8010004214)
- Nvent Caddy Plumbing Accessories