Shop All Pipe Hangers
Nvent Caddy
Swivel Loop Hanger, HD Adjustable, 5 In
Mfr # 1150500EG
Zoro # G3230193
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 5 in
- Metal Detectable Yes
- Tube Size (In.) 5
- Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
- Type Swivel, Adjustable Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # 1150500EG
- Zoro # G3230193
- UPC # 00782856361633
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 5 in |
Tube Size (In.) | 5 |
Height (In.) | 5 1/4 in |
Width | 9.80" |
Thread Size (In.) | 1/2 |
Length (In.) | 1 in |
Rod Size | 1/2 in |
Width (In.) | 9 4/5 in |
Thread Size | 1/2" |
For Pipe Size | 5 in |
For Threaded Rod Size | 1/2 in |
Overall Height | 8.625 in |
For Maximum Outside Diameter | 5 9/16 in |
Overall Width | 9.8 in |
Description
Swivel Loop Hanger, Cushioned No, For Maximum Outside Diameter 5 9/16 in, For Pipe Size 5 in, For Threaded Rod Size 1/2 in, Hanger Material Steel, Hanger Material Finish Pre-Galvanized, Hanger Type Swivel Loop, Load Capacity 1,000 lb, Overall Height 8.625 in, Overall Width 9.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 4.81" (0286-AC)
- VIEGA Viega ProPress 90 elbow, 2" x 2" (79570)
- ZORO SELECT 7/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (5LVP4)
- JONES STEPHENS Sewer Relief Valve And C/O PVC Relief (S62100)
- NVENT CADDY Split Ring Hanger, Size 4 In (4550400EG)
- NVENT CADDY Loop Hanger, 1 1/2 In, Electro-Zinc Plated (4180150EG)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 4 In (1150400EG)
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max (4550150PL)
- NVENT CADDY Split Ring Hanger, 3/4 In, 180 lb Max Load, Length (In.): 1 3/8 in (4560075CP)
- NVENT CADDY Cast Iron Split Ring Hanger, 4" (4550400PL)
- SIOUX CHIEF HANGER SPLIT RING 1/2"" (516-2GPK2)
- Nvent Caddy Plumbing Accessories