Shop All Pipe & Tube Clamps
Nvent Caddy
Strut Pipe Clamp, Size 4 In, Type: Heavy Duty
Mfr # RIGD0400EG
Zoro # G3380553
original price:
$6.55
5% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel
- Pipe Size (In.) 4 in
- Max. Load (Lb.) 1,000 lb
- Rod Size 4 1/2 in
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # RIGD0400EG
- Zoro # G3380553
- UPC # 00782856348115
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 4 in |
Rod Size | 4 1/2 in |
Width (In.) | 1 1/4 in |
Thread Size (In.) | 4-1/2 in |
Threaded Rod Size | 4 1/2 in |
For Strut Channel Width | 1 5/8 in |
For Pipe Size | 4 in |
Overall Width | 1 1/4 in |
For Maximum Outside Diameter | 4 1/2 in |
Description
Strut Pipe Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, For Maximum Outside Diameter 4 1/2 in, For Pipe Size 4 in, For Strut Channel Width 1 5/8 in, Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Part G2 Plus 8111-1.28 (3250289)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- AMERICAN STANDARD Shwr Arm - Round Esch, Chr 18" (1660.118.002)
- THERMWELL PRODUCTS FC1 Faucet Cover (TH386457)
- NVENT CADDY Copper Tubing Strut Clamp, Size 1 1/4 In (COPC0125CP)
- NVENT CADDY Strut Cushion Clamp, 2 in. Pipe (CCC0237)
- NVENT CADDY One Piece Pipe Clip, 1/2 In, 250 lb Max (CD0B37CP)
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In (RIGD0050S4)
- NVENT CADDY Riser Clamp (EZR0100)
- NVENT CADDY Bell Hanger, Size 3/4 In (BH0075CP)
- BREEZE T-Bolt, Spring, 3.25", Zinc Bolt, PK10 (B9226-0325 B)
- Nvent Caddy Plumbing Accessories