Shop All Pipe & Tube Clamps
Nvent Caddy
Strut Pipe Clamp, Size 3/4 In
Mfr # RIGD0075S4
Zoro # G3021882
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Pipe Size (In.) 3/4 in
- Max. Load (Lb.) 600 lb
- Rod Size 1 1/20 in
- Type Rigid Single Piece Strut Clamp for Pipe/Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # RIGD0075S4
- Zoro # G3021882
- UPC # 00782856347972
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Rod Size | 1 1/20 in |
Width (In.) | 1 1/4 in |
Thread Size (In.) | 1.05 |
Flange Width (In.) | 1 1/4 in |
Overall Width | 1 1/4 in |
For Strut Channel Width | 1 5/8 in |
For Pipe Size | 3/4 in |
For Maximum Outside Diameter | 1 1/16 in |
Description
Strut Pipe Clamp, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Outside Diameter 1 1/16 in, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Load Capacity 600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Splash Mount Faucet Mounting Kit (BK-SMMK-90)
- SPEAKMAN Ac Adapter For Speakman Faucet (RPG66-0010)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002CH)
- ZORO SELECT 1/4" FNPT Galvanized Union (1MPJ6)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/4 In (389005)
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Type: Heavy Duty (RIGD0300S4)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/2 In (RIGD0150EG)
- NVENT CADDY EZ-Riser Riser Clamp, 1 In, 255 lb Max Load (5100100EG)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250EG)
- NVENT CADDY Insulated Strut Clamp, 1 In. Copper Tube (CCC0112)
- ZSI CushionedClampStrutMounted, TubeSz 3/4In (012NS016)
- Nvent Caddy Plumbing Accessories