Shop All Pipe & Tube Clamps
Nvent Caddy
Strut Pipe Clamp, Size 2 1/2 In
Mfr # RIGD0250S4
Zoro # G3382075
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Pipe Size (In.) 2 1/2 in
- Max. Load (Lb.) 800 lb
- Rod Size 2 7/8 in
- Type Rigid Single Piece Strut Clamp for Pipe/Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Caddy
- MFR # RIGD0250S4
- Zoro # G3382075
- UPC # 00782856351726
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 1/2 in |
Rod Size | 2 7/8 in |
Width (In.) | 1 1/4 in |
Thread Size (In.) | 2.875 |
Flange Width (In.) | 1 1/4 in |
For Pipe Size | 2 1/2 in |
Overall Width | 1 1/4 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 2 7/8 in |
Description
Strut Pipe Clamp, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Outside Diameter 2 7/8 in, For Pipe Size 2 1/2 in, For Strut Channel Width 1 5/8 in, Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Repair Kit Vb Tsb (B-0969-RK01)
- ZORO SELECT Tubing, 3/8 In OD, 1000 Ft L, Green (PE38DG)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension (1PNU1)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 25PK (68CA-6-2)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/2 In (454008)
- NVENT CADDY Tubing Strut Clip, Size 1 In (TSMI0100)
- NVENT CADDY Tubing Strut Clip, Size 1 1/4 In (TSM0137)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/4 In (454001)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp (389008)
- NVENT CADDY Strut Clamp, 1/2 In.Tube or 3/8 In.Pipe (CCC0062)
- BREEZE T-Bolt, Spring, 4.13", Zinc Bolt, PK10 (B9226-0413 B)
- Nvent Caddy Pipe & Tube Clamps